
N2 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat
Mfr # N212
Zoro # G704191995
product price:Â $67.85
/ea
Sold in multiples of 4 for $271.40
Key Features
Height
22.25 in.
Material
Molded Polypropylene Shell
Width
14.72 in.
Length
15.31 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N212
Zoro #
G704191995
UPC #
-
Country of Origin
United States
Dimensions
Height
22.25 in.
Width
14.72 in.
Length
15.31 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Navy
Description
Providing Long Lasting Comfort, The N2 Represents A New Generation Of Classroom Seating, Featuring Affordability, Comfort And Durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.