
N2 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat
Mfr # N214
Zoro # G304192118
product price:Â $67.85
/ea
Sold in multiples of 4 for $271.40
Key Features
Height
24.25 in.
Width
14.72 in.
Material
Molded Polypropylene Shell
Length
16.38 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N214
Zoro #
G304192118
UPC #
-
Country of Origin
United States
Dimensions
Height
24.25 in.
Width
14.72 in.
Length
16.38 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Seat Color
Navy
Frame
Chrome
Description
Providing Long Lasting Comfort, The N2 Represents A New Generation Of Classroom Seating, Featuring Affordability, Comfort And Durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.