
N2 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Wine Seat
Mfr # N214
Zoro # G004191862
product price:Â $67.85
/ea
Sold in multiples of 4 for $271.40
Key Features
Height
24.25 in.
Length
16.38 in.
Width
14.72 in.
Material
Molded Polypropylene Shell
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N214
Zoro #
G004191862
UPC #
-
Country of Origin
United States
Dimensions
Height
24.25 in.
Length
16.38 in.
Width
14.72 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Wine
Description
Providing Long Lasting Comfort, The N2 Represents A New Generation Of Classroom Seating, Featuring Affordability, Comfort And Durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.