
N2 Series 16" Classroom Chair, 3rd - 4th Grade with Nylon Glides - Wine Seat
Mfr # N216
Zoro # G604191941
product price: $76.29
/eaSold in multiples of 4 for $305.16
Free Shipping & Returns
Key Features
Material
Molded Polypropylene Shell
Height
27.63 in.
Length
21.41 in.
Width
16.88 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N216
Zoro #
G604191941
UPC #
-
Country of Origin
United States
Dimensions
Height
27.63 in.
Length
21.41 in.
Width
16.88 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Seat Color
Wine
Frame
Chrome
Description
Providing Long Lasting Comfort, The N2 Represents A New Generation Of Classroom Seating, Featuring Affordability, Comfort And Durability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.