
ZUMA Series 15" Classroom Chair, 1st - 4th Grade with Nylon Glides - Cobalt Blue
Mfr # ZU415
Zoro # G804191932
product price: $137.99
/ea
Sold in multiples of 5 for $689.95
Free Shipping & Returns
Key Features
Material
Molded Polypropylene Shell
Width
17.75 in.
Length
16.88 in.
Height
26.88 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZU415
Zoro #
G804191932
UPC #
-
Country of Origin
United States
Dimensions
Width
17.75 in.
Length
16.88 in.
Height
26.88 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Cobalt Blue
Description
Beautiful Balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. ZUMA Series Classroom Chair is a 4-leg stack chair with a tubular steel frame and a one-piece, molded polypropylene shell.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.