
ZUMA Series 18" Rocking Chair, 5th Grade - Adult - Black Seat
Mfr # ZROCK18
Zoro # G504191904
product price: $228.99
/ea
Sold in multiples of 2 for $457.98
Item requires special delivery charges. A $77.50 per item surcharge will be applied.
Key Features
Width
20 in.
Height
30.63 in.
Material
Molded Polypropylene Shell
Length
22.38 in.
Style
Rocker Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZROCK18
Zoro #
G504191904
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in.
Height
30.63 in.
Length
22.38 in.
Details
Material
Molded Polypropylene Shell
Style
Rocker Chair
Frame
Chrome
Seat Color
Black
Description
Beautiful balance, ZUMA® bridges the gap with seating that offers ergonomic support, playful style and durable construction – all at an affordable price. Ergonomically designed with gentle, flexible support, ZUMA® Rockers encourage healthy movement and a moderate range of motion. ZUMA® Series Rocking Chair is a one-piece, molded polypropylene shell with a tubular steel frame.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.