
ZUMA Series Floor Rocker, 5th Grade - Adult - Black Seat
Mfr # ZFLROCK18
Zoro # G404191943
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Width
18 in.
Height
20.5 in.
Material
Polypropylene - Non-Marring, BPA-Free Pad
Length
22.75 in.
Style
Rocker Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFLROCK18
Zoro #
G404191943
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in.
Height
20.5 in.
Length
22.75 in.
Details
Material
Polypropylene - Non-Marring, BPA-Free Pad
Style
Rocker Chair
Seat Color
Black
Description
For some students and tasks, sitting low to the ground may be just what is needed to create a comfortable and effective learning environment. Sturdy and safe, Floor Rockers feature subtle back and forth motion, offering an ergonomic alternative for floor seating.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.