This item is Discontinued.

Virginia Abrasives 008-42496 4 x 24 in. 120 Grit Sanding Belt; Pack of 10 757404

This item is Discontinued.

Virginia Abrasives

008-42496 4 x 24 in. 120 Grit Sanding Belt; Pack of 10 (Discontinued)

Mfr # 757404
Zoro # G604162965
UPC # 809916005372
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
757404
Zoro #
G604162965
UPC #
809916005372
Country of Origin
United States

Description

Features
  • 120 grit
  • Sanding belt.
  • Size - 4 x 24 in.
  • Dimension - 11.6 x 4.9 x 4.3 in.
  • Item weight - 0.13 lbs.
  • Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.