8''x19-1/2'' 36 Grit Floor Sanding Sheet for EZ-8 EC-8 MV-8 DU-8 Drum Sanders
- Mfr # 002-808036
- Zoro # G621885731
product price:Â
$
2.59
/ea
Sold in multiples of 10 for
$25.90
Key Features
Grit
36 Grit
Dimensions
8" x 19-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 002-808036
- Zoro #
- G621885731
- UPC #
- 809916040038
- Country of Origin
- United States
Dimensions
- Dimensions
- 8" x 19-1/2"
Details
- Grit
- 36 Grit
Description
Factory cut sheets for use on Clark model No. EZ8 (bar clamp) drum sander EC-8 MV-8 and DU-8 rental machines. Resin over resin bonded silicon carbide. Heavy-duty reinforced combination paper backing. 8 x 19-1/2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.