Shop VIRGINIA ABRASIVES

Virginia Abrasives 416-50206 20 x 1 in. Thick Nylon Floor Maintenance Pad - Tan; Pack of 5

  • Mfr # 759636

  • Zoro # G704012870


product price:  $58.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
759636
Zoro #
G704012870
UPC #
809916021198
Country of Origin
United States

Description

Features
  • Thick nylon floor maintenance pad
  • Use for stripping various materials used on wood, stone & linoleum floors
  • Fits various low speed 20 in. Polishers/buffers.
  • Color - Tan
  • Dimension - 20 x 20 x 1 in.
  • Item weight - 0.35 lbs.
  • Pack of 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.