Zoro Homepage

Elastic Seal Cords 3/- 8"

  • Mfr # PP36 ELASTIC SEAL CORDS 3/8"

  • Zoro # G714845451


product price: $18.99
/ea

Key Features

Form
Roll
Standards
OSHA 29 CFR Part 1910.1200
Overall Length
25 ft
Color
Tan
For Material Type
Glass, Metal, Plastic, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP36 ELASTIC SEAL CORDS 3/8"
Zoro #
G714845451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft

Details

Form
Roll
Standards
OSHA 29 CFR Part 1910.1200
Color
Tan
For Material Type
Glass, Metal, Plastic, Wood
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
220 Degrees F

Description

SAG SKU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.