Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration Absorber, L 9 3/4 In, SS Braid

  • Mfr # VAB5SS

  • Zoro # G1051775


product price: $73.19
/ea

Key Features

Application
All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
Agency Compliance
UL Listed (SA11882)
Function
To Minimize The Potential Damaging Effects of Vibration
Actual O.D. (In.)
7/8 in
Max. Working Pressure (PSI)
650 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAB5SS
Zoro #
G1051775
UPC #
-
Country of Origin
China

Dimensions

Connection Size (In.)
5/8 in
Overall Length (In.)
9 3/4 in
Connection Size
5/8 in
Outside Diameter
7/8 in
Overall Length
9 3/4 in
Inside Diameter
0.63 in

Details

Item
Vibration Absorber
Application
All CFC, HCFC and HFC Refrigerant Systems In Which Line Vibrations Need to be Minimized to Reduce System Noise Transmissions or to Prevent The Weakening of Joints
Agency Compliance
UL Listed (SA11882)
Function
To Minimize The Potential Damaging Effects of Vibration
Actual O.D. (In.)
7/8 in
Max. Working Pressure (PSI)
650 psi
Connection Material
Copper
Tubing Material
Stainless Steel
Braid Material
Stainless Steel
Flexible Hose I.D. (In.)
5/8 in
Burst Pressure (PSI)
2,500 psi
Type
Sweat Connection
Standards
UL Listed
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Product Type
Vibration Absorber
Connection Type
Sweat Connection
Working Pressure - Maximum
650 psi
Burst Pressure
2,500 psi

Description

Vibration Absorber, Sweat Connection, Overall Length 9 3/4 In, Flexible Hose I D 5/8 In, Stainless Steel Tubing Material, Actual O D 7/8 In, Copper Connection Material, Connection Size 5/8, Max. Working Pressure 650 PSI, Resistant To Shock And Vibration Perpendicular to the Direction of Installation, Stainless Steel Braid Material, To Minimize The Potential Damaging Effects of Vibration, UL Listed (SA11882)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.