Zoro Homepage

Suction Line Accumulator, 3 in, Steel

  • Mfr # RT306V-TS RECEIVER

  • Zoro # G611633519


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Connection Size
1/4 in
Shell Material
Steel
Capacity
1.6 lb
Mounting Orientation
Universal
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT306V-TS RECEIVER
Zoro #
G611633519
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4 in
Outside Diameter
3 in
Shell Diameter
3 in
Overall Height
6.75 in

Details

Item
Suction Line Accumulator
Shell Material
Steel
Capacity
1.6 lb
Mounting Orientation
Universal
Includes Metering Orifice
Metering Orifice Included
Connection Type
Sweat
Connection Material
Copper

Description

SAG SKU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.