Zoro Homepage

Suction Line Accumulator, 3 in, Steel

  • Mfr # VA314S ACCUMLATOR

  • Zoro # G510863277


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Capacity
0.07 lb
Overall Height
10.37 in
Connection Material
Copper
Shell Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA314S ACCUMLATOR
Zoro #
G510863277
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/2 in
Overall Height
10.37 in
Shell Diameter
3 in
Outside Diameter
3 in

Details

Item
Suction Line Accumulator
Capacity
0.07 lb
Connection Material
Copper
Mounting Orientation
Universal
Includes Metering Orifice
Metering Orifice Included
Connection Type
Sweat
Shell Material
Steel

Description

Suction Line Accumulator, Universal, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.