Zoro Homepage

Suction Line Accumulator, 3.5 in, Steel

  • Mfr # RT3510V2S-KS RECEIVER

  • Zoro # G811633517


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/4 in
Shell Diameter
3.5 in
Overall Height
11.12 in
Connection Type
Sweat
Outside Diameter
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT3510V2S-KS RECEIVER
Zoro #
G811633517
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4 in
Shell Diameter
3.5 in
Overall Height
11.12 in
Outside Diameter
3.5 in

Details

Item
Suction Line Accumulator
Connection Type
Sweat
Shell Material
Steel
Capacity
3.1 lb
Mounting Orientation
Universal
Connection Material
Copper
Includes Metering Orifice
Metering Orifice Included

Description

SAG SKU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.