Suction Line Accumulator, 4 in, Steel
Mfr # PA4065-9-6C ACCUMULATOR
Zoro # G010863289
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Connection Size
3/4 in
Overall Height
10.62 in
Outside Diameter
4 in
Shell Diameter
4 in
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4065-9-6C ACCUMULATOR
Zoro #
G010863289
UPC #
-
Country of Origin
China
Dimensions
Connection Size
3/4 in
Overall Height
10.62 in
Outside Diameter
4 in
Shell Diameter
4 in
Details
Item
Suction Line Accumulator
Shell Material
Steel
Capacity
70 lb
Connection Material
Copper
Includes Metering Orifice
Metering Orifice Included
Mounting Orientation
Universal
Connection Type
Sweat
Description
Suction Line Accumulator, Universal, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.