Zoro Homepage

Suction Line Accumulator, 5 in, Steel

  • Mfr # RT510V3S-KS RECEIVER

  • Zoro # G211633513


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3/8 in
Includes Metering Orifice
Metering Orifice Included
Overall Height
11.12 in
Mounting Orientation
Universal
Connection Type
Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT510V3S-KS RECEIVER
Zoro #
G211633513
UPC #
-
Country of Origin
China

Dimensions

Connection Size
3/8 in
Overall Height
11.12 in
Outside Diameter
5 in
Shell Diameter
5 in

Details

Item
Suction Line Accumulator
Includes Metering Orifice
Metering Orifice Included
Mounting Orientation
Universal
Connection Type
Sweat
Connection Material
Copper
Capacity
6.6 lb
Shell Material
Steel

Description

SAG SKU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.