Suction Line Accumulator, 5 in, Steel
Mfr # VPA58116SRD ACCUMLATOR
Zoro # G910863280
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Connection Size
3/4 in
Outside Diameter
5 in
Connection Type
Sweat
Mounting Orientation
Universal
Connection Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPA58116SRD ACCUMLATOR
Zoro #
G910863280
UPC #
-
Country of Origin
China
Dimensions
Connection Size
3/4 in
Outside Diameter
5 in
Overall Height
11.31 in
Shell Diameter
5 in
Details
Item
Suction Line Accumulator
Connection Type
Sweat
Mounting Orientation
Universal
Connection Material
Copper
Shell Material
Steel
Capacity
7.44 lb
Includes Metering Orifice
Metering Orifice Included
Description
Suction Line Accumulator, Universal, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.