Zoro Homepage

Suction Line Accumulator, 5 in, Steel

  • Mfr # VPA58117SRD ACCUMULATOR

  • Zoro # G410863285


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Connection Size
7/8 in
Mounting Orientation
Universal
Overall Height
11.31 in
Shell Material
Steel
Outside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPA58117SRD ACCUMULATOR
Zoro #
G410863285
UPC #
-
Country of Origin
China

Dimensions

Connection Size
7/8 in
Overall Height
11.31 in
Outside Diameter
5 in
Shell Diameter
5 in

Details

Item
Suction Line Accumulator
Mounting Orientation
Universal
Shell Material
Steel
Includes Metering Orifice
Metering Orifice Included
Connection Material
Copper
Connection Type
Sweat
Capacity
7.25 lb

Description

Suction Line Accumulator, Universal, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.