Suction Line Accumulator, 5 in, Steel
Mfr # VPA58157SRD ACCUMLATOR
Zoro # G310863279
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Connection Size
7/8 in
Connection Type
Sweat
Connection Material
Copper
Overall Height
15.37 in
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPA58157SRD ACCUMLATOR
Zoro #
G310863279
UPC #
-
Country of Origin
China
Dimensions
Connection Size
7/8 in
Overall Height
15.37 in
Shell Diameter
5 in
Outside Diameter
5 in
Details
Item
Suction Line Accumulator
Connection Type
Sweat
Connection Material
Copper
Shell Material
Steel
Includes Metering Orifice
Metering Orifice Included
Capacity
10.31 lb
Mounting Orientation
Universal
Description
Suction Line Accumulator, Universal, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.