Suction Line Accumulator, 5 in, Steel
Mfr # VPA5897SRD ACCUMLATOR
Zoro # G610863283
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Connection Size
7/8 in
Connection Material
Copper
Overall Height
9.62 in
Mounting Orientation
Universal
Includes Metering Orifice
Metering Orifice Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPA5897SRD ACCUMLATOR
Zoro #
G610863283
UPC #
-
Country of Origin
China
Dimensions
Connection Size
7/8 in
Overall Height
9.62 in
Outside Diameter
5 in
Shell Diameter
5 in
Details
Item
Suction Line Accumulator
Connection Material
Copper
Mounting Orientation
Universal
Includes Metering Orifice
Metering Orifice Included
Shell Material
Steel
Connection Type
Sweat
Capacity
6 lb
Description
Suction Line Accumulator, Universal, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.