Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Line Accumulator, 6 in, Steel

  • Mfr # VA6109SRD ACCUMLATOR

  • Zoro # G910863273


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Connection Size
7/8 in
Mounting Orientation
Universal
Connection Type
Sweat
Shell Material
Steel
Capacity
12.94 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA6109SRD ACCUMLATOR
Zoro #
G910863273
UPC #
-
Country of Origin
China

Dimensions

Connection Size
7/8 in
Overall Height
13.87 in
Shell Diameter
6 in
Outside Diameter
6 in

Details

Item
Suction Line Accumulator
Mounting Orientation
Universal
Connection Type
Sweat
Shell Material
Steel
Capacity
12.94 lb
Includes Metering Orifice
Metering Orifice Included
Connection Material
Copper

Description

Suction Line Accumulator, Universal, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.