Zoro Homepage

Suction Line Accumulator, 6 in, Steel

  • Mfr # VA6119SRD ACCUMLATOR

  • Zoro # G210863287


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1 1/8 in
Shell Material
Steel
Capacity
14.38 lb
Shell Diameter
6 in
Outside Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA6119SRD ACCUMLATOR
Zoro #
G210863287
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1 1/8 in
Shell Diameter
6 in
Outside Diameter
6 in
Overall Height
15.25 in

Details

Item
Suction Line Accumulator
Shell Material
Steel
Capacity
14.38 lb
Connection Material
Copper
Mounting Orientation
Universal
Includes Metering Orifice
Metering Orifice Included
Connection Type
Sweat

Description

Suction Line Accumulator, Universal, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.