Zoro Homepage

Suction Line Accumulator, 6 in, Steel

  • Mfr # VA61511SRD ACCUMLATOR

  • Zoro # G810863281


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1 3/8 in
Connection Type
Sweat
Mounting Orientation
Universal
Overall Height
19.5 in
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA61511SRD ACCUMLATOR
Zoro #
G810863281
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1 3/8 in
Overall Height
19.5 in
Shell Diameter
6 in
Outside Diameter
6 in

Details

Item
Suction Line Accumulator
Connection Type
Sweat
Mounting Orientation
Universal
Shell Material
Steel
Connection Material
Copper
Capacity
20.88 lb
Includes Metering Orifice
Metering Orifice Included

Description

Suction Line Accumulator, Universal, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.