Zoro Homepage

12W Desk Lamp / 800 Lumens, White Silver

  • Mfr # 850071

  • Zoro # G115390222


product price: $49.99
/ea

Key Features

Color
White
Width
17.5 in
Material
Plastic
Depth
8.5 in
Max. Wattage
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850071
Zoro #
G115390222
UPC #
850012475309
Country of Origin
China

Dimensions

Width
17.5 in
Depth
8.5 in
Length
3.5 in

Details

Color
White
Material
Plastic
Max. Wattage
12W
Bulb Base Type
Plug-In
Bulb Shape
Integrated
Dimmable
Yes
Color Temperature
CCT
CRI
90+
Bulb Technology
LED
Lumens
800
Voltage
10V
Lens Type
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.