Zoro Homepage

12W Floor Lamp with USB Remote / 800 Lumens, White

  • Mfr # 850078

  • Zoro # G815390201


product price: $71.59
/ea

Key Features

Length
2.34 in
Material
Plastic
Dimmable
Yes
Bulb Base Type
Plug-In
Width
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850078
Zoro #
G815390201
UPC #
818549017201
Country of Origin
China

Dimensions

Length
2.34 in
Width
17.32 in
Depth
8.46 in

Details

Material
Plastic
Dimmable
Yes
Bulb Base Type
Plug-In
Color Temperature
CCT
Watts
12W
Lumens
800
Color
White
Bulb Shape
Integrated
Bulb Technology
LED
Lens Type
Clear
CRI
90+
Voltage
10V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.