Zoro Homepage

A19 E26 100W Equivalent 6500K, 4PK

  • Mfr # 651641-4

  • Zoro # G615390401


product price: $36.65
/pk 4, $9.16/ea

Key Features

Voltage
120V
Watts
14W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651641-4
Zoro #
G615390401
UPC #
850012475217
Country of Origin
China

Dimensions

Height
5.1 in
Width
2.2 in
Length
2.2 in

Details

Voltage
120V
Watts
14W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
6500K Daylight
Dimmable
No
Lumens
1500
Light Technology
LED
Wattage Equivalency
100W
Color Rendering Index
80+
Bulb Finish
Frosted
Light Color
White

Description

Illuminate your home or office with Viribright's 60-Watt Equivalent A19 E26 Standard General Purpose LED Light Bulbs. These high-performance bulbs deliver vibrant and beautiful light while maximizing energy savings. With a power consumption of only 9 watts, they emit 800+ lumens and are built to last for up to 15,000 hours. This is all achieved at an incredibly affordable price, making them an ideal replacement for traditional 60-watt incandescent bulbs. Choose Viribright for a brighter, longer-lasting, and better lighting experience.


  • • bulb is equivalent to the traditional 100W light bulb, it only consumes 14W of power. Saving you money while conserving energy
  • • Easy installation: this light bulb has E26 medium screw base with a standard A19 shape
  • • Beautiful light: Non-Dimmable with 1500 lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.