Zoro Homepage

A19 E26 60W Equivalent 2700K, 4PK

  • Mfr # 640338

  • Zoro # G722387653


product price: $9.99
/pk 4, $2.50/ea

Key Features

Light Technology
LED
Dimmable
No
Lens Finish
Frosted
Lumens
800
Wattage Equivalency
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640338
Zoro #
G722387653
UPC #
-
Country of Origin
China

Dimensions

Width
2.36 in
Depth
4.02 in
Length
2.36 in

Details

Light Technology
LED
Dimmable
No
Lens Finish
Frosted
Color Temperature
2700K
Lumens
800
Wattage Equivalency
60 W
CRI
80
Bulb Shape
A19
Voltage
120 V
Color
Warm White
Watts
9 W
Bulb Base Type
E26
Material
Glass
Standards
UL

Description

Illuminate your home or office with Viribright's 60-Watt Equivalent A19 E26 Standard General Purpose LED Light Bulbs. These high-performance bulbs deliver vibrant and beautiful light while maximizing energy savings. With a power consumption of only 9 watts, they emit 800+ lumens and are built to last for up to 15,000 hours. This is all achieved at an incredibly affordable price, making them an ideal replacement for traditional 60-watt incandescent bulbs. Choose Viribright for a brighter, longer-lasting, and better lighting experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.