A19 LED Bulb, 14W, 1600 Lumens, Dimmable, Warm White 2700K (4 Pack)
Mfr # 651638ES
Zoro # G422387656
product price:Â $26.49
/pk 4, $6.62/eaKey Features
Depth
4.02 in
CRI
80
Wattage Equivalency
75 W
Lens Finish
Frosted
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651638ES
Zoro #
G422387656
UPC #
-
Country of Origin
China
Dimensions
Depth
4.02 in
Width
2.36 in
Length
2.36 in
Details
CRI
80
Wattage Equivalency
75 W
Lens Finish
Frosted
Dimmable
Yes
Lumens
1600
Bulb Base Type
E26
Voltage
120 V
Color Temperature
2700K
Bulb Shape
A19
Material
Glass
Watts
14 W
Light Technology
LED
Standards
ES, UL
Color
Soft White
Description
Brighten your home or office with powerful, energy-efficient lighting from Viribright’s 100W Equivalent A19 LED bulbs. This convenient 4-pack offers dimmable, high-lumen illumination with just a fraction of the energy usage of traditional incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.