Zoro Homepage

A19 LED Light Bulb, 40W Equivalent, 450 Lumens - 2700K, 4PK

  • Mfr # 450105ES

  • Zoro # G322387657


product price: $17.89
/pk 4, $4.47/ea

Key Features

Wattage Equivalency
60 W
Lens Finish
Frosted
Light Technology
LED
Standards
CEC, JA8, UL
Color
Soft White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450105ES
Zoro #
G322387657
UPC #
-
Country of Origin
China

Dimensions

Length
2.36 in
Width
2.36 in
Depth
4.02 in

Details

Wattage Equivalency
60 W
Lens Finish
Frosted
Light Technology
LED
Standards
CEC, JA8, UL
Color
Soft White
Bulb Base Type
E26
Watts
11 W
Bulb Shape
A19
Lumens
1100
Color Temperature
2700K
Dimmable
Yes
Voltage
120 V
Material
Glass
CRI
90

Description

Upgrade your lighting with the Powered by Viribright A19 LED Light Bulb, designed to provide the perfect balance of brightness and energy savings. This 40W equivalent LED bulb offers 450 lumens of bright, clear light while consuming only a fraction of the energy compared to traditional incandescent bulbs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.