Zoro Homepage

BR30 E26 65W Equivalent 4000K, 4PK

  • Mfr # 654695-4

  • Zoro # G715390424


product price: $48.99
/pk 4, $12.25/ea

Key Features

Voltage
120V
Watts
8.5W
Bulb Base Type
E26
Bulb Shape
BR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654695-4
Zoro #
G715390424
UPC #
818549014576
Country of Origin
China

Dimensions

Width
3.7 in
Length
3.7 in
Height
5.11 in

Details

Voltage
120V
Watts
8.5W
Bulb Base Type
E26
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
4000K Cool White
Dimmable
Yes
Lumens
700
Light Technology
LED
Light Color
White
Wattage Equivalency
65W
Color Rendering Index
90
Bulb Finish
Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.