Zoro Homepage

BR40 E26 75W Equivalent 2700K, 4PK

  • Mfr # 654654-4

  • Zoro # G115390420


product price: $51.99
/pk 4, $13.00/ea

Key Features

Voltage
120V
Watts
16W
Bulb Base Type
E26
Bulb Shape
BR40
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654654-4
Zoro #
G115390420
UPC #
818549013913
Country of Origin
China

Dimensions

Width
4.5 in
Height
6 in
Length
4.5 in

Details

Voltage
120V
Watts
16W
Bulb Base Type
E26
Bulb Shape
BR40
Bulb Housing
Plastic
Color Temperature
2700K Soft White
Dimmable
Yes
Lumens
1,400
Light Technology
LED
Color Rendering Index
88
Light Color
White
Wattage Equivalency
75W
Bulb Finish
Frosted

Description

  • • BR40 shape light bulb with medium (E26) base
  • • Energy used: 13-Watt (equivalent to a 100W standard incandescent light bulb)
  • • Uses up to 87% less energy compared to a standard incandescent light bulb
  • • Light quality: 90+ CRI ? for vibrant, and natural colors, includes
  • • Estimated yearly energy cost: $1.02 (based on 3-hours/day, 11/kWh; the cost depends on rates and use)
  • • Wide beamed flood light, ideal for use in recessed cans and track lighting fixtures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.