Zoro Homepage

ST19 E26 40W Equivalent Amber Filament 2200K, 12PK

  • Mfr # 641350-12

  • Zoro # G315390213


product price: $62.99
/pk 12, $5.25/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
E26
Bulb Shape
ST19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641350-12
Zoro #
G315390213
UPC #
818549011100
Country of Origin
China

Dimensions

Height
5.5 in
Length
6 in
Width
2.75 in

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
E26
Bulb Shape
ST19
Bulb Housing
Plastic
Color Temperature
2200K Amber
Dimmable
Yes
Lumens
450
Light Technology
LED
Light Color
White
Color Rendering Index
80+
Bulb Finish
Amber
Wattage Equivalency
40W

Description

  • • Energy-Efficient ST19 Vintage LED Light Bulb
  • • Substitute for 40W incandescent bulbs
  • • Warm light output of 400 lumens
  • • 15,000 Hour life span
  • • Retro Edison Shape bulb perfect for decorative and chandelier fixtures
  • • Less energy required to operate, 5 watts only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.