Shop VIRIBRIGHT&174
Create Account
Viribright PAR30 LED Flood Light Bulb, 760 Lumens - 2700K (4 Pack), 4PK
- Mfr # 750081
- Zoro # G024217924
product price:Â
$
73.29
/pk of 4, $18.32/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750081
- Zoro #
- G024217924
- UPC #
- -
- Country of Origin
- China
Description
The new Viribright LED 90+ CRI high efficiency light bulbs are engineered with the patent pending ViriTrue White technology. ViriTrue White technology is a proprietary remote phosphor technology developed by our engineers to increase the efficiency , increase the average color rendering index and produce a high quality of light that makes colors appear vibrant and true. All the while consuming less energy Features High Efficiency. New ViriTrue White technology. Extra Long Life. Cool to the Touch. Shatter Resistant Design. Consumes up to 80% Less Energy. Traditional Bulb Shape and Size. Contains No Mercury. Specifications Product Series: Benchmark IIc. Bulb Category: Reflector & Flood. Bulb Type: PAR30. Wattage Replacement: 65 Watt Equivalent. Lamp Base: E26. Watts: 9.5. Color Temp: 2700 Kelvin. Light Source Color: Warm White. Brightness: 760Lm. Color Rendering Index: 91.7. Beam Angle: 95 Degrees. Light Effect: Instant On. Voltage: 110-120VAC 50/60Hz. Dimmable: Dimmable. Technology: LED. Lifetime: 25,000 Hours. Dimension: 5.5 in H x 4.21 in W x 4.21 in L. Weight: 0.165 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.