Viribright 13-18 Watt EQ G24D (2-Pin) 670lm LED PL Lamp Bulb 4000K (1 Bulb)
- Mfr # 74404
- Zoro # G924181004
product price:Â
$
30.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74404
- Zoro #
- G924181004
- UPC #
- -
- Country of Origin
- China
Description
Viribright LED PL Retrofit Lamps are designed to replace plug in Compact fluorescent lamps. Viribright LED PL lamps are ballast compatible with magnetic ballast or direct wire applications and engineered for horizontal applications. The Viribright LED PL lamps with our new patent pending remote phosphor technology deliver uniform consistency, and a long 25,000-hour life. Viribright LED PL lamps replace 13-watt and 18-watt inefficient PL CFLs, and retrofit a variety of commercial fixtures to include recessed cans, sconces, and ceiling fixtures most commonly found to light retail stores, hotels and apartment buildings. Features Case of 144 Pieces. Contains No Mercury. Traditional Bulb Shape and Size. Consumes up to 80% Less Energy. Cool to the Touch. Shatter Resistant Design. Extra Long Life. New ViriTrue White technology. Works with Magnetic Ballast and Direct Wire AC Ballast Bypassed. Ballast bypassed. Specifications Product Series: Benchmark II. Bulb Category: PL Lamp. Bulb Type: PL. Wattage Replacement: 13-18 Watt Equivalent. Lamp Base: G24D-2P. Watts: 8.5. Color Temp: 4000 Kelvin. Light Source Color: Cool White. Brightness: 600 Lm. Color Rendering Index: 80+. Beam Angle: 90 Degrees. Light Effect: Instant On. Voltage: 85-285V AC 50/60Hz. Dimmable: Non-Dimmable. Technology: LED. Lifetime: 25,000 Hours. Dimension: 5.945 in H x 1.654 in W x 1.654 in L. Weight: 0.304 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.