Chemical Resistant Coveralls, Hooded Coverall, 4XL, Fabric, Elastic Wrist, Attached Boots Ankle

  • Mfr # 2404-4XL

  • Zoro # G3872531


product price:  $238.99
/pk 25, $9.56/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2404-4XL
Zoro #
G3872531
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
52 in to 54 in
Fits Chest Size
51 in to 54 in
Minimum Height
76 in
Maximum Height
79 in
Maximum Waist Size
31 in
Chest Size - Minimum
51 in
Chest Size - Maximum
31 in
Minimum Waist Size
52 in

Details

Item
Chemical Resistant Coveralls
Color
Blue
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D5034, ASTM D5587, CPSC 1610, Method D3786
Ankle Closure
Attached Boots
Fabric Weight
2.5 oz
Inseam
32 1/2 in
Series
ViroGuard 2404
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Color Family
Blues
Level of Protection
Liquid Tight
Includes
Attached Hood & Boot
Includes Outer Boot Flaps
No
Closure Features
Zipper with Storm Flap
Attached Hood
Yes
Wrist Closure
Elastic
Breathable Back Style
Full
Attached Glove Style
Not Included
Garment Style
Coverall
Liquid Tight
Yes
Reduced Spray
Yes
Includes Boot Covers
Yes
Packaging
Bulk
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
CPSC 1610

Description

Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 31 in, Chest Size - Minimum 51 in, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Boots, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 79 in, Height - Minimum 76 in, Includes Boot Covers Yes, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.