Chemical Resistant Coveralls, Hooded Coverall, 4XL, Fabric, Elastic Wrist, Elastic Ankle, Blue

  • Mfr # 2407-4XL

  • Zoro # G3872617


product price:  $253.99
/pk 25, $10.16/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2407-4XL
Zoro #
G3872617
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
51 in to 54 in
Fits Waist Size
52 in to 54 in
Maximum Height
79 in
Minimum Waist Size
52 in
Minimum Height
76 in
Maximum Waist Size
54 in
Chest Size - Maximum
54 in
Chest Size - Minimum
51 in

Details

Item
Chemical Resistant Coveralls
Color
Blue
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D5034, ASTM D5587, CPSC 1610, Method D3786
Ankle Closure
Elastic
Fabric Weight
2.5 oz
Inseam
32 1/2 in
Series
ViroGuard 2407
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded Coverall
Level of Protection
Liquid Tight
Color Family
Blues
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Includes
Elastic Wrist & Ankle
Includes Outer Boot Flaps
No
Attached Hood
Yes
Packaging
Bulk
Liquid Tight
Yes
Includes Boot Covers
No
Garment Style
Coverall
Reduced Spray
Yes
Attached Glove Style
Not Included
Breathable Back Style
Full
Wrist Closure
Elastic
Closure Features
Storm Flap
Pathogen and Chemical Ratings
ASTM F1670, ASTM F1671
Flame Resistance and Retardance Ratings
CPSC 1610
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 79 in, Height - Minimum 76 in, Includes Boot Covers No, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.