Zoro Homepage

5 ft. Marine Speakers - Black

  • Mfr # VI1091316

  • Zoro # G503774566


product price: $56.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI1091316
Zoro #
G503774566
UPC #
739608329373
Country of Origin
China

Description

Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • 30 watts Max power handling
  • ASTM B117 Salt Spray Exposure Standard Compliant
  • ASTM D4329 UV Exposure Standard Compliant
Specifications
  • Size : 5 ft.
  • Weight : 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.