Zoro Homepage

Circuit Breaker, 30A, 1 Pole

  • Mfr # VI573988

  • Zoro # G503913811


product price: $28.19
/ea

Key Features

Amps
30A
Number of Poles
1
Circuit Breaker Actuator
Toggle
Trip Type
Trip Flag
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI573988
Zoro #
G503913811
UPC #
723902263938
Country of Origin
China

Dimensions

Width
3/4 in
Depth
3.40 in
Height
3.20 in

Details

Item
Circuit Breaker
Amps
30A
Number of Poles
1
Circuit Breaker Actuator
Toggle
Trip Type
Trip Flag

Description

Features
  • 30A Single Pole Circuit Breaker
  • 0.75 in. Per Pole Wide
  • With Tan Toggle Switch, Trip Flag Indicator
  • Dimension - 0.75 x 3.4 x 3.2 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.