Cord Reel, 14 AWG, Yellow Reel Color, 50 ft Length

  • Mfr # VI2968580

  • Zoro # G814901279


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Number of Outlets
3
Wire Size
14 AWG
Reel Color
Yellow
Cord Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI2968580
Zoro #
G814901279
UPC #
780475349582
Country of Origin
China

Dimensions

Retractable Cord Length
50 ft
Wire Size
14 AWG

Details

Item
Cord Reel
Number of Outlets
3
Reel Color
Yellow
Cord Color
Black
Max. Amps
13A
Standards
cETLus Listed
Trade Designation
SJTW
Number of Conductors
3
Power Indicator
Yes
Voltage
120V AC
Jacket Material
Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.