Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 3 Outlets, White, Vinyl, 7 ft

  • Mfr # VI962194

  • Zoro # G803977513


product price: $29.55
/ea

Key Features

Jacket Material
Vinyl
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VI962194
Zoro #
G803977513
UPC #
746591670047
Country of Origin
China

Dimensions

Cord Length
7 ft

Details

Item
Extension Cord
Number of Outlets
3
Jacket Material
Vinyl
Jacket Color
White
Power Indicator
No
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Features
  • Vinyl Low Profile Cube Tap Extension Cord.
  • Color - White.
  • Polarized Slender Plug.
  • Adds 3 Polarized Outlets.
  • 13A.
  • Voltage - 125V.
  • UL Listd.
  • Size - 7 ft.
  • Dimension - 1.5 x 3.5 x 7 in.
  • Item Weight - 0.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.