Extension Cord, Indoor/Outdoor, 1 Outlets, Orange, Vinyl, 100 ft

  • Mfr # VI2670416

  • Zoro # G710039182


product price: $61.89
/ea

Key Features

Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Orange
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI2670416
Zoro #
G710039182
UPC #
758218096789
Country of Origin
China

Dimensions

Cord Length
100 ft

Details

Item
Extension Cord
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Orange
Power Indicator
No
Voltage
125V AC
Max. Amps
10A
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.