Extension Cord, Indoor/Outdoor, 1 Outlets, Yellow, Vinyl, 25 ft

  • Mfr # VI595702

  • Zoro # G614902384


product price: $36.45
/ea

Key Features

Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VI595702
Zoro #
G614902384
UPC #
723902273166
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Location
Indoor/Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.