Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, Outdoor, Green, 25 ft

  • Mfr # VI564564

  • Zoro # G403896238


product price: $64.19
/ea

Key Features

Location
Outdoor
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI564564
Zoro #
G403896238
UPC #
723902273197
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Location
Outdoor
Jacket Color
Green
Voltage
125V AC
Max. Amps
15A
Standards
UL Listed

Description

Features
  • Green Outdoor Extension Cord.
  • Multi Outlet.
  • 15A.
  • Voltage - 125V.
  • UL Listed.
  • Grounded Outlets Placed Every 8 ft.
  • Size - 25 ft.
  • Dimension - 14.5 x 7.25 x 2.88 in.
  • Item Weight - 5.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.