Zoro Homepage

GFCI Extension Cord, 3 Outlets, 2 ft

  • Mfr # VI567362

  • Zoro # G903977321


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Trade Designation
GFCI
Number of Outlets
3
Power Indicator
No
Cord Length
2 ft
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI567362
Zoro #
G903977321
UPC #
723902273173
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Item
Extension Cord
Trade Designation
GFCI
Number of Outlets
3
Power Indicator
No
Voltage
120V AC
Max. Amps
15A
Standards
UL Listed

Description

Features
  • Ground Fault Circuit Interrupter Extension Cord.
  • 3 Grounded Outlets.
  • 15A.
  • Voltage - 120V.
  • UL Listed.
  • Meets OSHA Requirements.
  • Size - 2 ft.
  • Dimension - 12.5 x 6.25 x 2.75 in.
  • Item Weight - 0.97 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.