Zoro Homepage

KW-110 11 in. Orange Cord Storage Reel

  • Mfr # VI137273

  • Zoro # G903975174


product price: $29.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI137273
Zoro #
G903975174
UPC #
654204704594
Country of Origin
China

Description

Features
  • Color - Orange
  • Cord Storage Reel
  • Heavy Duty Impact Resistant Plastic
  • Holds Up To 100 ft 5.67 SJT Or 75 ft. 4 SJT Cord
  • Size - 11 in.
  • Dimension - 12 x 12 x 4.3 in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.