Zoro Homepage

OS6H Foam Outlet Sealers

  • Mfr # VI108408

  • Zoro # G704005223


product price: $9.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI108408
Zoro #
G704005223
UPC #
654204509519
Country of Origin
China

Description

Features
  • Fire retardant plastic foam reduces drafts and heat loss.
  • Enough for six standard electrical outlets.
  • Size - 2.25 w x 4 h in.
  • Item weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.