Zoro Homepage

Outlet Strip, SJT, 4 ft., Black

  • Mfr # VI135694

  • Zoro # G610932125


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
SJT
Cord Length
4 ft.
Color
Black
Gauge/Conductor
14
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI135694
Zoro #
G610932125
UPC #
654204695298
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Strip
Type
SJT
Color
Black
Gauge/Conductor
14
Standards
UL Listed
Number of Outlets
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.