
Outlet Strip, Surge, 6 ft., White
Mfr # VI135692
Zoro # G309835126
product price: $49.19
/eaKey Features
Type
Surge
Cord Length
6 ft.
Color
White
Gauge/Conductor
14
Standards
UL; cUL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VI135692
Zoro #
G309835126
UPC #
654204695274
Country of Origin
China
Dimensions
Cord Length
6 ft.
Details
Item
Outlet Strip
Type
Surge
Color
White
Gauge/Conductor
14
Standards
UL; cUL Listed
Number of Outlets
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.