Zoro Homepage

PDU, Switched, Rack Mounted, 5-15R, 5-15P, 10 ft.

  • Mfr # VI3014972

  • Zoro # G411958447


product price: $1,914.99
/ea
Free Shipping & Returns

Key Features

Type
Switched, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI3014972
Zoro #
G411958447
UPC #
780475688315
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
PDU
Type
Switched, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.